Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO57
Zoro # G5099390
Sold in multiples of 10 for $42.50
$42.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #57
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1211-NO57
- Zoro # G5099390
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #57 |
Shank Dia. | 1 5/64 in |
Overall Length | 36.00 mm |
Flute Length | 14.00 mm |
Maximum Drilling Depth | 14 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 12.00mm |
Shank Length | 22.00 mm |
Drill Length Class | Jobber Length |
Drill Point Length | 0.328mm |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size #57, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0430, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 3 (C57181)
- MICRO 100 Brazed Tool Bit, BT, 1-3/4 In L, 5/16 In W (BT-5)
- STARRETT Center Gage, 60 Deg, American Unified (C391)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.531 (111253100)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE (DC150-03-12.700A1-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-4.5)
- WALTER Walter Titex - Jobber drill (A1211-0.85)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 12.50mm, Carbide, DC150-03-12.500A1-WJ30RE (DC150-03-12.500A1-WJ30RE)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #19 (C23195)
- Walter Jobber Length Drill Bits