Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO55
Zoro # G5099372
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #55
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-NO55
- Zoro # G5099372
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #55 |
Shank Dia. | 1 5/16 in |
Overall Length | 40.00 mm |
Flute Length | 18.00 mm |
Maximum Drilling Depth | 18 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 22.00 mm |
Drilling Depth | 15.00mm |
Drill Length Class | Jobber Length |
Drill Point Length | 0.397mm |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size #55, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0520, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD41/64)
- GEARWRENCH 3/32" x 4-3/4" Pin Punch (82272)
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (26490D2B123885)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28031)
- WALTER Walter Titex - Jobber drill (A1211-1/16IN)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 13.20mm Size, DC150-03-13.200A1-WJ30RE (DC150-03-13.200A1-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-4.5)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Jobber Drill, 10.5mm, 130, Carbide (A3486TIP-10.5)
- WESTWARD #56 Cobalt 135 Deg. Jobber Length Drill Bit (5PME7)
- Walter Jobber Length Drill Bits