Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO48
Zoro # G5099320
product price: $3.79
/ea
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #48
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-NO48
- Zoro # G5099320
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #48 |
Shank Dia. | 1 59/64 in |
Overall Length | 49.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 24 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 25.00 mm |
Drilling Depth | 20.00mm |
Drill Point Length | 0.58mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size #48, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0760, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" Power Bit Phillips #2 (25 Pk) (48-32-4162)
- MILTON INDUSTRIES BLO-GUNTURBO W/ADJ NOZZLE & 10" EXT (MIS-182)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14116)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 3/8-24 Mount Size, Steel (CY-10 R-38)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 29/64", Carbide, DC150-03-11.509A0-WJ30RE (DC150-03-11.509A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A1-WJ30RE (DC150-03-04.200A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 19.50mm, Carbide, DC150-05-19.500A1-WJ30RE (DC150-05-19.500A1-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-0.85)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- BOSCH 3-1/8" 135 Deg. Jobber Length Drill Bit (TI2137IM)
- Walter Drill Bits