Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO42
Zoro # G5099092
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #42
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1211-NO42
- Zoro # G5099092
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #42 |
Shank Dia. | 2.3 mm |
Overall Length | 57.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 30 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 26.00mm |
Shank Length | 27.00 mm |
Drill Point Length | 0.714mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size #42, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0935, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric Non Slip Grip Ball Hex Key, 2 mm Tip Size (3752)
- KRAFT TOOL Cross Joint Trowel w/Wood, 5" x 1-3/4 (GG445)
- MILWAUKEE TOOL 3/4" Drive RETAINING RING 9/16" - 1" (49-66-6743)
- RIDGID Platen Assembly For 0.25-In Sheet Sander (200202537)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- WALTER Walter Titex - Twist drill (A1244-2.85)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 10.40mm Size, DC150-03-10.400A0-WJ30RE (DC150-03-10.400A0-WJ30RE)
- WALTER Walter Titex - Twist drill (A1244-NO75)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- WALTER Walter Titex - Jobber drill (A1211-1/16IN)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 5/32 (57210)
- Walter Jobber Length Drill Bits