Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO39
Zoro # G5099208
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #39
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-NO39
- Zoro # G5099208
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #39 |
Shank Dia. | 2.5 mm |
Overall Length | 57.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 30 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 27.00 mm |
Drilling Depth | 26.00mm |
Drill Point Length | 0.759mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size #39, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0995, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14587 (14587)
- WESTWARD 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (53YT49)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Slotted 1/4" Power Bits (25 Pack) (48-32-4158)
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Blasted (K0273.1061)
- WALTER Walter Titex - Twist drill (A1244-NO75)
- WALTER Walter Titex - Jobber drill (A1211-8.05)
- WALTER Walter Titex - Jobber drill (A1211-1/16IN)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 7.55mm Size, DC150-05-07.550A1-WJ30RE (DC150-05-07.550A1-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- CENTURY DRILL & TOOL Brite Drill Bit, 2Pk, 1/8 in. (22308)
- Walter Jobber Length Drill Bits