Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO37
Zoro # G5099138
product price: $3.35
/ea
Sold in multiples of 10 for $33.50
$33.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #37
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-NO37
- Zoro # G5099138
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #37 |
Shank Dia. | 2.6 mm |
Overall Length | 57.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 30 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 26.00mm |
Shank Length | 27.00 mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Drill Point Length | 0.794mm |
Description
Jobber Length Drill Bit, Drill Bit Size #37, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1040, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4150)
- KRAFT TOOL Replacement Threaded Handle Bracket (GG224-04)
- IMPACTO Anti-Vibration Grip Wrap, 13 x 15" (9064)
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Green (1404)
- WALTER Jobber Drill, 10.5mm, 130, Carbide (A3486TIP-10.5)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 13.20mm Size, DC150-03-13.200A1-WJ30RE (DC150-03-13.200A1-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 7.55mm Size, DC150-05-07.550A1-WJ30RE (DC150-05-07.550A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 12.50mm, Carbide, DC150-03-12.500A1-WJ30RE (DC150-03-12.500A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 19.50mm, Carbide, DC150-05-19.500A1-WJ30RE (DC150-05-19.500A1-WJ30RE)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 21/64 (C69356)
- Walter Drill Bits