Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO31
Zoro # G5099129
product price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #31
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-NO31
- Zoro # G5099129
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #31 |
Shank Dia. | 3 mm |
Overall Length | 65.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 30.00mm |
Shank Length | 29.00 mm |
Drill Point Length | 0.916mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1200, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper Thin Style Insulated Terminals (300-141)
- PROTO SKT IMP 1DR 2-3/16 6PT (PO10035)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rail, 15-Piece (10-24 mm) (SHD92104)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 17.80mm Size, DC150-03-17.800A0-WJ30RE (DC150-03-17.800A0-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #2 (45672)
- Walter Drill Bits