Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO29
Zoro # G5099147
product price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #29
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-NO29
- Zoro # G5099147
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #29 |
Shank Dia. | 3.4 mm |
Overall Length | 70.00 mm |
Flute Length | 39.00 mm |
Maximum Drilling Depth | 39 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 31.00 mm |
Drilling Depth | 33.00mm |
Drill Length Class | Jobber Length |
Drill Point Length | 1.04mm |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1360, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Copper Tubing Kit + M12 Flood Light (2471-21, 2367-20)
- XTRWELD 16 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF160600LD)
- VEGA Screwdriver Bits, 3/8 x 7/16 Hex Adapter (375ADP38)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/4 (09709)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE (DC150-03-12.700A1-WJ30RE)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 10.40mm Size, DC150-03-10.400A0-WJ30RE (DC150-03-10.400A0-WJ30RE)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 29/64", Carbide, DC150-03-11.509A0-WJ30RE (DC150-03-11.509A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 12.50mm, Carbide, DC150-03-12.500A1-WJ30RE (DC150-03-12.500A1-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 9/32 (44218)
- Walter Jobber Length Drill Bits