Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO17
Zoro # G5098620
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #17
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1211-NO17
- Zoro # G5098620
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #17 |
Shank Dia. | 4.3 mm |
Overall Length | 80.00 mm |
Flute Length | 47.00 mm |
Maximum Drilling Depth | 47 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 33.00 mm |
Drilling Depth | 39.00mm |
Drill Diameter Tolerance | H8 |
Drill Point Length | 1.32mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #17, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1730, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- GROZ Caliper, Spring Outside, 6" (01412)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 4 Pockets (C11)
- SUPERCUT 178-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (209310)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 29/64", Carbide, DC150-03-11.509A0-WJ30RE (DC150-03-11.509A0-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-0.85)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 7.55mm Size, DC150-05-07.550A1-WJ30RE (DC150-05-07.550A1-WJ30RE)
- WALTER Walter Titex - Twist drill (A1244-NO75)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- NACHI AG Power Long Parabolic Drill - 1.4mm (0640830)
- Walter Drill Bits