Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-NO11
Zoro # G5098587
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #11
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-NO11
- Zoro # G5098587
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Dia. | 4.8 mm |
Overall Length | 86.00 mm |
Flute Length | 52.00 mm |
Maximum Drilling Depth | 52 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 34.00 mm |
Drilling Depth | 44.00mm |
Drill Point Length | 1.46mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1910, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2 in L Shank, 0.3 in Head (PDPAWL-200)
- KO-KEN Bit Socket 24mm Hex 43mm 1/2 Sq. Drive (4012M.43-24)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 13/16 in L (53YV86)
- EKLIND 11 Piece SAE T-Shape Hex Key Set, 60611 (60611)
- WALTER Walter Titex - Jobber drill (A1211-NO27)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 10.40mm Size, DC150-03-10.400A0-WJ30RE (DC150-03-10.400A0-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-4.5)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 12.50mm, Carbide, DC150-03-12.500A1-WJ30RE (DC150-03-12.500A1-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- DRILL AMERICA 7/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC7/32)
- Walter Jobber Length Drill Bits