Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-LET.B
Zoro # G5098812
product price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size B
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-LET.B
- Zoro # G5098812
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | B |
Shank Dia. | 6 mm |
Overall Length | 101.00 mm |
Flute Length | 63.00 mm |
Maximum Drilling Depth | 63 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 52.00mm |
Shank Length | 38.00 mm |
Drill Diameter Tolerance | H8 |
Drill Point Length | 1.82mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size B, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2380, Letter, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Asphalt Cutter, 1-1/8in. Hex, 19in.L, PK3 (HS2167B3)
- TEKTON Combination Wrench Set with Pouch, 15-Piece (1/4-1 in.) (WCB94102)
- HHIP 5/16-24NF H3 3 Flute Spiral Point Plug Tap (1011-6102)
- DEWALT 37 Pc. Screwdriving Set with Tough Case(R) (DW2176)
- WALTER Walter Titex - Jobber drill (A1211-NO27)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE (DC150-03-12.700A1-WJ30RE)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 13.20mm Size, DC150-03-13.200A1-WJ30RE (DC150-03-13.200A1-WJ30RE)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 10.40mm Size, DC150-03-10.400A0-WJ30RE (DC150-03-10.400A0-WJ30RE)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- X (46794)
- Walter Drill Bits