Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-37/64IN
Zoro # G5099013
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 37/64 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-37/64IN
- Zoro # G5099013
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 37/64 in |
Shank Dia. | 14.6 mm |
Overall Length | 169.00 mm |
Flute Length | 114.00 mm |
Maximum Drilling Depth | 114 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Shank Length | 55.00 mm |
Drilling Depth | 99.00mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Drill Point Length | 4.41mm |
Description
Jobber Length Drill Bit, Drill Bit Size 37/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.5781, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Box End Wrench, SAE, 3/4" Head Sz, 12 pt. (21056)
- TEKTON Stubby Combination Wrench Set w/Pouch, 14-Piece 6-19 mm (WCB94402)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 40 T (49-A-TX-40)
- WESTWARD 2-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus (22UV64)
- WALTER Walter Titex - Twist drill (A1244-NO75)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Jobber Drill, 10.5mm, 130, Carbide (A3486TIP-10.5)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 13.20mm Size, DC150-03-13.200A1-WJ30RE (DC150-03-13.200A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A1-WJ30RE (DC150-03-04.200A1-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-9/32IN)
- DRILL AMERICA 3/8" Carbide Tipped Jobber Length Drill Bit (D/ACT3/8)
- Walter Drill Bits