Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-35/64IN
Zoro # G5099040
$45.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 35/64 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1211-35/64IN
- Zoro # G5099040
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 35/64 in |
Shank Dia. | 13.8 mm |
Overall Length | 160.00 mm |
Flute Length | 108.00 mm |
Maximum Drilling Depth | 108 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drilling Depth | 94.00mm |
Shank Length | 52.00 mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Drill Point Length | 4.17mm |
Description
Jobber Length Drill Bit, Drill Bit Size 35/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.5469, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M8 (307208-M)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 2.00mm (46444)
- WESTWARD Mill File, Second Cut, Rect, 10 In L (10Z709)
- MORSE 68mm Bi-Metal Hole Saw (MHS425)
- WALTER Jobber Drill, 3/16", Carbide, A6493TTP-3/16IN (A6493TTP-3/16IN)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- WALTER Walter Titex - Jobber drill (A1211-0.85)
- WALTER Walter Titex - Jobber drill (A1211-8.05)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 17.80mm Size, DC150-03-17.800A0-WJ30RE (DC150-03-17.800A0-WJ30RE)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- SUPER TOOL 3.50mm Carbide-Tipped 135 Deg. Jobber Length Drill Bit (302035)
- Walter Jobber Length Drill Bits