Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-0.85
Zoro # G4864443
product price: $4.25
/ea
Sold in multiples of 10 for $42.50
$42.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.85 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-0.85
- Zoro # G4864443
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.85 mm |
Shank Dia. | 0.8 mm |
Overall Length | 30.00 mm |
Flute Length | 10.00 mm |
Maximum Drilling Depth | 10 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drilling Depth | 8.70mm |
Shank Length | 20.00 mm |
Drill Point Length | 0.255mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 0.85 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0335, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1" (80833)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3150)
- MILWAUKEE TOOL 1-1/8" Hex Demo 17-1/2" Asphalt Cutter (48-62-4020)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2863-20, 48-11-1850R)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-1/2IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 19.50mm, Carbide, DC150-05-19.500A1-WJ30RE (DC150-05-19.500A1-WJ30RE)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6)
- WALTER Walter Titex - Twist drill (A1244-NO75)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- WALTER Walter Titex - Jobber drill (A1211-8.05)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #29 (41699)
- Walter Drill Bits