Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-0.58
Zoro # G4809170
product price: $5.45
/ea
Sold in multiples of 10 for $54.50
$54.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.58 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-0.58
- Zoro # G4809170
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.58 mm |
Shank Dia. | 0.5 mm |
Overall Length | 24.00 mm |
Flute Length | 7.00 mm |
Maximum Drilling Depth | 7 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Shank Length | 17.00 mm |
Drilling Depth | 6.10mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Drill Point Length | 0.174mm |
Description
Jobber Length Drill Bit, Drill Bit Size 0.58 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0228, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (52202)
- GREAT NECK HAMMER 8OZ CLAW (M8C)
- EXCEL BLADES #18 1/2" Large Chisel Replacement Blade - 100 pcs., 3 pack (22618)
- WALTER Walter Titex - Jobber drill (A1211-0.85)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-1/2IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A1-WJ30RE (DC150-03-04.200A1-WJ30RE)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 17.80mm Size, DC150-03-17.800A0-WJ30RE (DC150-03-17.800A0-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- WALTER Walter Titex - Twist drill (A1247-11.2)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #27 (70127)
- Walter Jobber Length Drill Bits