Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-0.55
Zoro # G4854899
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.55 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-0.55
- Zoro # G4854899
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.55 mm |
Shank Dia. | 0.5 mm |
Overall Length | 24.00 mm |
Flute Length | 7.00 mm |
Maximum Drilling Depth | 7 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drilling Depth | 6.10mm |
Shank Length | 17.00 mm |
Drill Diameter Tolerance | H8 |
Drill Point Length | 0.165mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 0.55 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0217, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 7-1/4" ITK Non-Frrs/Melamne Saw Blade (254.056.07)
- OSG Jobber Drill Bit, 3/16 in., Carbide (HP245-1874)
- MARSHALLTOWN Swimming Pool Trowel, Rnd End, 16x4-1/2 In (SP16SD)
- KRAFT TOOL Blue Steel Pool Trowel, 10"x3 (CF274B)
- WALTER Walter Titex - Jobber drill (A1211-8.05)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 19.50mm, Carbide, DC150-05-19.500A1-WJ30RE (DC150-05-19.500A1-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- WALTER Walter Titex - Jobber drill (A1211-NO27)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3680)
- Walter Drill Bits