Shop All Jobber Length Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # A1211-0.53
Zoro # G4807807
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.53 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1211-0.53
- Zoro # G4807807
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.53 mm |
Shank Dia. | 0.5 mm |
Overall Length | 22.00 mm |
Flute Length | 6.00 mm |
Maximum Drilling Depth | 6 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 5.20mm |
Shank Length | 16.00 mm |
Drill Diameter Tolerance | H8 |
Drill Point Length | 0.159mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 0.53 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0209, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- TEKTON 1/2 Inch Drive x 3 Inch Impact Extension (SIA21103)
- AMPG Groove Measeurement Caliper Jaw, .400" (Z9510)
- WALTER Walter Titex - Jobber drill (A1211-8.05)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A1-WJ30RE (DC150-03-04.200A1-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- WALTER Jobber Drill, 3/16", Carbide, A6493TTP-3/16IN (A6493TTP-3/16IN)
- WALTER Walter Titex - Twist drill (A1244-NO75)
- WALTER Walter Titex - Twist drill (A1247-11.2)
- IRWIN Bit Drill #2Wire Ga Cd (81102)
- Walter Jobber Length Drill Bits