Shop All Twist Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # 5058860
Zoro # G8310717
Sold in multiples of 5 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9.00 mm
- Decimal Equivalent 0.3543
- Shank Dia. 9 mm
- Overall Length 125.00 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 5058860
- Zoro # G8310717
- UPC # 4031132128115
- Country of Origin Brazil
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 9.00 mm |
Shank Dia. | 9 mm |
Overall Length | 125.00 mm |
Flute Length | 81.00 mm |
Maximum Drilling Depth | 66 mm |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Jobber Length |
Shank Length | 39.50 mm |
Drill Point Length | 2.70 mm |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size 9.00 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3543, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Hi-Viz Yellow (38073)
- MITUTOYO Dial Test Indicator (513-443-10T)
- RIDGID Hose Half Coupler (62552)
- DIABLO 6" Carbide Tipped Medium Metal Recip Blade 10 Tpi 1/16"-1/8" (DS0610CF)
- WALTER High Performance Drills, 0.1563 Inch Diameter, DC160-05-A0, Solid Carb (DC160-05-03.969A0-WJ30ET)
- WALTER Jobber drill A1211-18.5 (A1211-18.5)
- WALTER High Performance Drills, 0.1563 inch diameter, 3 xDc, Carbide, no cool (DC160-03-03.969A0-WJ30ET)
- WALTER Jobber drill A1211-6 (A1211-6)
- WALTER Walter Titex - Jobber drill (5058806)
- WALTER Jobber drill A1211-5 (A1211-5)
- CHICAGO-LATROBE 9/16 in.-1 in. Black Oxide HSS Twist Drill 8Pc (57840)
- Walter Twist Drill Bits