Shop All Twist Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # 5058856
Zoro # G8308328
product price: $10.15
/ea
Sold in multiples of 5 for $50.75
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 8.80 mm
- Decimal Equivalent 0.3464
- Shank Dia. 8.8 mm
- Overall Length 125.00 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 5058856
- Zoro # G8308328
- UPC # 4031132003627
- Country of Origin Brazil
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 8.80 mm |
Shank Dia. | 8.8 mm |
Overall Length | 125.00 mm |
Flute Length | 81.00 mm |
Maximum Drilling Depth | 66 mm |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Shank Length | 39.60 mm |
Drill Point Length | 2.64 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 8.80 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3464, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For MILWAUKEE, 259822 (2598-22)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 7/16x1/2x1x4-1/8 (C33043)
- KLEIN TOOLS Pulling Grip for 2 to 2.5-Inch Diameter, 26-Inch (KPS200-2)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54923)
- WALTER Jobber drill A1211-5 (A1211-5)
- WALTER High Performance Drills, 0.1563 Inch Diameter, DC160-05-A0, Solid Carb (DC160-05-03.969A0-WJ30ET)
- WALTER Walter Titex - Jobber drill (5058581)
- WALTER Jobber drill A1211-7.8 (A1211-7.8)
- WALTER High Performance Drills, 0.2874 inch diameter, 3 xDc, Carbide, no cool (DC160-03-07.300A0-WJ30ET)
- WALTER High Performance Drills, 0.3346 inch diameter, 3 xDc, Carbide, no cool (DC160-03-08.500A0-WJ30ET)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/32 (C89709)
- Walter Drill Bits