Shop All Twist Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # 5058850
Zoro # G8308370
product price: $8.59
/ea
Sold in multiples of 5 for $42.95
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 8.50 mm
- Decimal Equivalent 0.3346
- Shank Dia. 8.5 mm
- Overall Length 117.00 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 5058850
- Zoro # G8308370
- UPC # 4031132003559
- Country of Origin Brazil
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 8.50 mm |
Shank Dia. | 8.5 mm |
Overall Length | 117.00 mm |
Flute Length | 75.00 mm |
Maximum Drilling Depth | 62 mm |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Jobber Length |
Shank Length | 37.75 mm |
Drill Diameter Tolerance | H8 |
Drill Point Length | 2.55 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 8.50 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3346, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutter, Carbide, 1/8 In (9909)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985201)
- PROTO 1/2" Drive, Metric 36mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5336MCF)
- WESTWARD Nut Driver, Metric, Hollow Round, 11.0mm (401K79)
- WALTER Jobber drill A1211-6 (A1211-6)
- WALTER High Performance Drills, 0.1563 inch diameter, 3 xDc, Carbide, no cool (DC160-03-03.969A0-WJ30ET)
- WALTER Jobber drill A1211-7.8 (A1211-7.8)
- WALTER High Performance Drills, 0.2047 inch diameter, 5 xDc, Carbide, no cool (DC150-05-05.200A0-WJ30TA)
- WALTER Jobber drill A1211-3.9 (A1211-3.9)
- WALTER High Performance Drills, 0.3346 inch diameter, 3 xDc, Carbide, no cool (DC160-03-08.500A0-WJ30ET)
- DEWALT 11/64" Titanium Speed Tip Drill Bit (DW1311)
- Walter Twist Drill Bits