Shop All Twist Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # 5058840
Zoro # G8304164
product price: $7.29
/ea
Sold in multiples of 5 for $36.45
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 8.00 mm
- Decimal Equivalent 0.3150
- Shank Dia. 8 mm
- Overall Length 117.00 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 5058840
- Zoro # G8304164
- UPC # 4031132003429
- Country of Origin Brazil
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 8.00 mm |
Shank Dia. | 8 mm |
Overall Length | 117.00 mm |
Flute Length | 75.00 mm |
Maximum Drilling Depth | 62 mm |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Drill Point Length | 2.40 mm |
Shank Length | 38.00 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3150, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Precision Adjustable Pin Spanner Wrench 1" (FA-116.50)
- AMPG Flat Dial Indicator Point, 1/4" M2.5 SS (Z9311SS-M)
- THEXTON Universal Thread Gauges (THX432)
- BIG HORN 4 Piece 7/8 - 1-3/16 Inch Miter Clamps (19684)
- WALTER Jobber drill A1211-3.9 (A1211-3.9)
- WALTER High Performance Drills, 0.2874 inch diameter, 3 xDc, Carbide, no cool (DC160-03-07.300A0-WJ30ET)
- WALTER Walter Titex - Jobber drill (5058806)
- WALTER High Performance Drills, 0.1563 Inch Diameter, DC160-05-A0, Solid Carb (DC160-05-03.969A0-WJ30ET)
- WALTER High Performance Drills, 0.3346 inch diameter, 3 xDc, Carbide, no cool (DC160-03-08.500A0-WJ30ET)
- WALTER Jobber drill A1211-7.8 (A1211-7.8)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (TI4159IM)
- Walter Drill Bits