Shop All Twist Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # 5058806
Zoro # G8316816
product price: $5.75
/ea
Sold in multiples of 10 for $57.50
$57.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 6.50 mm
- Decimal Equivalent 0.2559
- Shank Dia. 6.5 mm
- Overall Length 101.00 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 5058806
- Zoro # G8316816
- UPC # 4031132003085
- Country of Origin Brazil
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 6.50 mm |
Shank Dia. | 6.5 mm |
Overall Length | 101.00 mm |
Flute Length | 63.00 mm |
Maximum Drilling Depth | 52 mm |
Depth:Dia. Ratio | 8xD |
Drill Point Length | 1.95 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Shank Length | 34.75 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 6.50 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2559, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Pocket with Classic Carpenter Pencil Bundle (505/01)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 2 3-1/2 in. (66302)
- MILWAUKEE TOOL 5/8 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4062)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3.30mm (45263)
- WALTER Jobber drill A1211-5 (A1211-5)
- WALTER Jobber drill A1211-7.8 (A1211-7.8)
- WALTER Walter Titex - Jobber drill (5058860)
- WALTER Jobber drill A1211-6 (A1211-6)
- WALTER High Performance Drills, 0.4252 inch diameter, 5 xDc, Carbide, no cool (DC150-05-10.800A0-WJ30TA)
- WALTER Jobber drill A1211-3.9 (A1211-3.9)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (TI4135IM)
- Walter Twist Drill Bits