Shop All Twist Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # 5058690
Zoro # G8304548
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2.55 mm
- Decimal Equivalent 0.1004
- Shank Dia. 2.5 mm
- Overall Length 57.00 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 5058690
- Zoro # G8304548
- UPC # 4031132002064
- Country of Origin Brazil
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 2.55 mm |
Shank Dia. | 2.5 mm |
Overall Length | 57.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 26 mm |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Jobber Length |
Shank Length | 25.72 mm |
Drill Point Length | 0.76 mm |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size 2.55 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1004, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 9" Cable Cutter, Material: Forged steel (4275-2001)
- TEKTON 1/4 Inch Drive x 9/32 Inch Deep 6-Point Socket (SHD03007)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13113)
- PROTO Open End Wrench, SAE, 7/22" Head Size (J3021)
- WALTER Jobber drill A1211-7.8 (A1211-7.8)
- WALTER High Performance Drills, 0.2874 inch diameter, 3 xDc, Carbide, no cool (DC160-03-07.300A0-WJ30ET)
- WALTER High Performance Drills, 0.3346 inch diameter, 3 xDc, Carbide, no cool (DC160-03-08.500A0-WJ30ET)
- WALTER High Performance Drills, 0.4252 inch diameter, 5 xDc, Carbide, no cool (DC150-05-10.800A0-WJ30TA)
- WALTER Jobber drill A1211-3.9 (A1211-3.9)
- WALTER Walter Titex - Jobber drill (5058860)
- HANSON Left-Hand Mechanic's Length Cobalt High Speed Steel Drill Bit -7/64" (30507)
- Walter Twist Drill Bits