Shop All Twist Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # 5058681
Zoro # G8304128
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2.10 mm
- Decimal Equivalent 0.0827
- Shank Dia. 2.1 mm
- Overall Length 49.00 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 5058681
- Zoro # G8304128
- UPC # 4031132001920
- Country of Origin Brazil
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 2.10 mm |
Shank Dia. | 2.1 mm |
Overall Length | 49.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 20 mm |
Depth:Dia. Ratio | 8xD |
Drill Point Length | 0.63 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Shank Length | 23.95 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 2.10 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0827, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (J74280P)
- TOTAL POLISHING SYSTEMS Metal HALF of Quick Plate that Does Not include Magnetic Plate (TPSX1HALFQP)
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (10E908)
- OLFA Replacement Blade For SKB-2S (1117957)
- WALTER Jobber drill A1211-18.5 (A1211-18.5)
- WALTER High Performance Drills, 0.1563 Inch Diameter, DC160-05-A0, Solid Carb (DC160-05-03.969A0-WJ30ET)
- WALTER Jobber drill A1211-3.9 (A1211-3.9)
- WALTER High Performance Drills, 0.3346 inch diameter, 3 xDc, Carbide, no cool (DC160-03-08.500A0-WJ30ET)
- WALTER High Performance Drills, 0.4252 inch diameter, 5 xDc, Carbide, no cool (DC150-05-10.800A0-WJ30TA)
- WALTER Jobber drill A1211-5 (A1211-5)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- Walter Drill Bits