Shop All Twist Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # 5058597
Zoro # G8315809
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 12.00 mm
- Decimal Equivalent 0.4724
- Shank Dia. 12 mm
- Overall Length 151.00 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 5058597
- Zoro # G8315809
- UPC # 4031132004242
- Country of Origin Brazil
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 12.00 mm |
Shank Dia. | 12 mm |
Overall Length | 151.00 mm |
Flute Length | 101.00 mm |
Maximum Drilling Depth | 87 mm |
Depth:Dia. Ratio | 8xD |
Drill Point Length | 3.61 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Shank Length | 44.00 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 12.00 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4724, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX Handsfree Screwdriver, 4V Li-Ion (WX255L)
- PROTO Socket Bar 3/4" Drive w/ 8 Clips - 17" (J2577)
- EKLIND SAE Plain Ball Hex Key, 1" Tip Size, 13 7/8 in Long, 3 1/32 in Short (18264)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (25 Pk) (48-32-4135)
- WALTER Jobber drill A1211-6 (A1211-6)
- WALTER High Performance Drills, 0.2874 inch diameter, 3 xDc, Carbide, no cool (DC160-03-07.300A0-WJ30ET)
- WALTER High Performance Drills, 0.4252 inch diameter, 5 xDc, Carbide, no cool (DC150-05-10.800A0-WJ30TA)
- WALTER Walter Titex - Jobber drill (5058860)
- WALTER Walter Titex - Jobber drill (5058806)
- WALTER Jobber drill A1211-18.5 (A1211-18.5)
- EAZYPOWER Jobber Drill Bit, HSS, 15/64 in. (35815)
- Walter Drill Bits