Shop All Twist Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # 5058581
Zoro # G8314734
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11.00 mm
- Decimal Equivalent 0.4331
- Shank Dia. 11 mm
- Overall Length 142.00 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 5058581
- Zoro # G8314734
- UPC # 4031132004075
- Country of Origin Brazil
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 11.00 mm |
Shank Dia. | 11 mm |
Overall Length | 142.00 mm |
Flute Length | 94.00 mm |
Maximum Drilling Depth | 76 mm |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Jobber Length |
Drill Point Length | 3.30 mm |
Shank Length | 42.50 mm |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size 11.00 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4331, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Brushless 16" Chain Saw, 36V (18V X2) LXT (XCU04CM)
- DEWALT Powder Actuated Gun, Auto, 0.27 Caliber (DFD270MK)
- WESTWARD 11 1/8 in Needle Nose Plier Dipped Handle (1UKK6)
- DUROFIX DXP 60V BLDC 2-speed Jumbo Hammer Drill, 1,062 In-lbs, Kit (RK60132-PM)
- WALTER High Performance Drills, 0.4252 inch diameter, 5 xDc, Carbide, no cool (DC150-05-10.800A0-WJ30TA)
- WALTER Jobber drill A1211-6 (A1211-6)
- WALTER Walter Titex - Jobber drill (5058860)
- WALTER High Performance Drills, 0.3346 inch diameter, 3 xDc, Carbide, no cool (DC160-03-08.500A0-WJ30ET)
- WALTER High Performance Drills, 0.2047 inch diameter, 5 xDc, Carbide, no cool (DC150-05-05.200A0-WJ30TA)
- WALTER High Performance Drills, 0.1563 inch diameter, 3 xDc, Carbide, no cool (DC160-03-03.969A0-WJ30ET)
- DEWALT 1/4" x 12" Black Oxide Drill Bit (DW1606)
- Walter Twist Drill Bits