Shop All Twist Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # 5058492
Zoro # G8313605
product price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1.30 mm
- Decimal Equivalent 0.0512
- Shank Dia. 1.3 mm
- Overall Length 38.00 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 5058492
- Zoro # G8313605
- UPC # 4031132001197
- Country of Origin France
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1.30 mm |
Shank Dia. | 1.3 mm |
Overall Length | 38.00 mm |
Flute Length | 16.00 mm |
Maximum Drilling Depth | 14 mm |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | H8 |
Drill Point Length | 0.39 mm |
Shank Length | 21.35 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1.30 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0512, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI Socket Adapter, 3/4" Hex x 3/4" S (65-78-2)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014M)
- WESTWARD Dead Blow Hammer, 51 oz., 14-7/8" (5MX33)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE402N/DWA8951F)
- WALTER High Performance Drills, 0.3346 inch diameter, 3 xDc, Carbide, no cool (DC160-03-08.500A0-WJ30ET)
- WALTER High Performance Drills, 0.1563 Inch Diameter, DC160-05-A0, Solid Carb (DC160-05-03.969A0-WJ30ET)
- WALTER Walter Titex - Jobber drill (5058860)
- WALTER Walter Titex - Jobber drill (5058581)
- WALTER High Performance Drills, 0.1563 inch diameter, 3 xDc, Carbide, no cool (DC160-03-03.969A0-WJ30ET)
- WALTER Jobber drill A1211-7.8 (A1211-7.8)
- HANSON 15/64" x 3-7/8" Cobalt HSS-J/L Drill Bit (3016015)
- Walter Twist Drill Bits