Shop All Twist Drill Bits
Walter
Walter Titex - Jobber drill
Mfr # 5058487
Zoro # G8313587
product price: $3.49
/ea
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1.25 mm
- Decimal Equivalent 0.0492
- Shank Dia. 1.2 mm
- Overall Length 38.00 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 5058487
- Zoro # G8313587
- UPC # 4031132001128
- Country of Origin France
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1.25 mm |
Shank Dia. | 1.2 mm |
Overall Length | 38.00 mm |
Flute Length | 16.00 mm |
Maximum Drilling Depth | 14 mm |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Jobber Length |
Shank Length | 21.37 mm |
Drill Point Length | 0.37 mm |
Drill Diameter Tolerance | H8 |
Description
Jobber Length Drill Bit, Drill Bit Size 1.25 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0492, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.3 hp (52630)
- CRESCENT T25 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T25-25)
- STANLEY Hobby Knife Blade Pk5 (11-411)
- ALDEN Drill/Extractor Tool, 1/4 In Size/Cap (2507P)
- WALTER High Performance Drills, 0.1563 inch diameter, 3 xDc, Carbide, no cool (DC160-03-03.969A0-WJ30ET)
- WALTER Walter Titex - Jobber drill (5058860)
- WALTER High Performance Drills, 0.4252 inch diameter, 5 xDc, Carbide, no cool (DC150-05-10.800A0-WJ30TA)
- WALTER High Performance Drills, 0.3346 inch diameter, 3 xDc, Carbide, no cool (DC160-03-08.500A0-WJ30ET)
- WALTER High Performance Drills, 0.2874 inch diameter, 3 xDc, Carbide, no cool (DC160-03-07.300A0-WJ30ET)
- WALTER High Performance Drills, 0.1563 Inch Diameter, DC160-05-A0, Solid Carb (DC160-05-03.969A0-WJ30ET)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL4141IM)
- Walter Drill Bits