Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482TMS-7
Zoro # G8075706
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.00mm
- Shank Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2482TMS-7
- Zoro # G8075706
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.00mm |
Shank Dia. | 8 mm |
Overall Length | 100.00 mm |
Flute Length | 16.00 mm |
Reamer Size | 7.00 mm |
Size- Decimal | 7.00mm (0.2756) |
Size - Decimal | 7.00mm - 0.2756 |
Description
Chucking Reamer, Carbide, TiAlN, Metric, 7.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Folding Knife, Drop Point, 3-1/4 In, Grey (SW423GCP)
- MILWAUKEE TOOL 400 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B400C)
- VEGA Torx 10 Power Bit x 2 (150T10A)
- WIHA Soft Grip High Leverage Angle cutters (32620)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- Walter Reamers