Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482TMS-17
Zoro # G8134201
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 17.00mm
- Shank Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2482TMS-17
- Zoro # G8134201
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 17.00mm |
Shank Dia. | 18 mm |
Overall Length | 150.00 mm |
Flute Length | 25.00 mm |
Reamer Size | 17.00 mm |
Size- Decimal | 17.00mm (0.6693) |
Size - Decimal | 17.00mm - 0.6693 |
Description
Chucking Reamer, Carbide, TiAlN, Metric, 17.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ORANGE TOOLS 3-PIECE COVE RAISED PANEL SET (800.517.11)
- DRILL AMERICA 1-27/64" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD1-27/64)
- TEMPEST Smooth Bore Ducting, 18In Dia, 500 Ft L (725-097)
- REGAL CUTTING TOOLS 2"-12 NS Hand Tap H8 6 Flt Plug (013977AS)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- Walter Carbide Chucking Reamers