Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482TMS-14
Zoro # G7967583
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 14.00mm
- Shank Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2482TMS-14
- Zoro # G7967583
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.00mm |
Shank Dia. | 14 mm |
Overall Length | 130.00 mm |
Flute Length | 22.00 mm |
Size- Decimal | 14.00mm (0.5512) |
Reamer Size | 14.00 mm |
Size - Decimal | 14.00mm - 0.5512 |
Description
Chucking Reamer, Carbide, TiAlN, Metric, 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS PLIERS Locking w/Block F/CE3D1 (CE3D103-01)
- SUN JOE 24V Cordless Heat Gun w/Accessories DIY, Tool Only (24V-HG100-CT)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13360)
- THE BRUSH MAN 5-In-1 Scraper Tool, 12PK (5-IN-1-TOOL)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- Walter Reamers