Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482TMS-11
Zoro # G7847393
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.00mm
- Shank Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2482TMS-11
- Zoro # G7847393
- UPC # 04031132348933
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.00mm |
Shank Dia. | 12 mm |
Overall Length | 120.00 mm |
Flute Length | 20.00 mm |
Reamer Size | 11.00 mm |
Size- Decimal | 11.00mm (0.4331) |
Size - Decimal | 11.00mm - 0.4331 |
Description
Chucking Reamer, Carbide, TiAlN, Metric, 11.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Super Chucks (R) Keyed Drill Chuck 3/8" Cap., 1/2-20 Mount Size (31090)
- BETA 8mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421008)
- BON TOOL Bon 84-968 Sprayer Plastic Hand Held (84-968)
- EUROBOOR TCT Annular Cutter with Universal Shank, 3/4" x 2" (HMLU.3/4)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- Walter Reamers