Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482-9.97
Zoro # G7901451
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size - Decimal 9.97mm - 0.3925
- Material - Machining Carbide
- Drill Bit Size 9.97mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2482-9.97
- Zoro # G7901451
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Size - Decimal | 9.97mm - 0.3925 |
Drill Bit Size | 9.97mm |
Flute Length | 20.00 mm |
Overall Length | 120.00 mm |
Shank Dia. | 10 mm |
Size- Decimal | 9.97mm (0.3925) |
Reamer Size | 9.97 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 9.97 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket TW, 3/8 Sq Dr 9/16 12pt (29161-DT)
- DRILL AMERICA 12" Three Square Bastard File (DIC16214)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-147)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- INTERNAL TOOL A .3755 Solid Carbide Reamer (93-3755)
- Walter Reamers