Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482-8
Zoro # G8198967
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.00mm
- Shank Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2482-8
- Zoro # G8198967
- UPC # 00816387014772
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00mm |
Shank Dia. | 8 mm |
Overall Length | 100.00 mm |
Flute Length | 16.00 mm |
Size- Decimal | 8.00mm (0.3150) |
Reamer Size | 8.00 mm |
Size - Decimal | 8.00mm - 0.3150 |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 20 oz. Jacketed Fiberglass Magnetic Head Rip Hammer (30324)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3316)
- INSIZE Electronic Spindle Disk Micrometer (3594-3)
- BON TOOL Bon 14-693 Caster, 10" Pneumatic Rigid (14-693)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- Walter Carbide Chucking Reamers