Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482-6.5
Zoro # G8347823
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.50mm
- Shank Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2482-6.5
- Zoro # G8347823
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.50mm |
Shank Dia. | 8 mm |
Overall Length | 100.00 mm |
Flute Length | 16.00 mm |
Size- Decimal | 6.50mm (0.2559) |
Reamer Size | 6.50 mm |
Size - Decimal | 6.50mm - 0.2559 |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 6.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11/16 in. Carbide Sheet Metal Holcutter (14322)
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- FOWLER Outside Micrometer Set, 0-4" (FOW72-229-214)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29224)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- Walter Reamers