Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482-6.03
Zoro # G8208706
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size - Decimal 6.03mm - 0.2374
- Drill Bit Size 6.03mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2482-6.03
- Zoro # G8208706
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Size - Decimal | 6.03mm - 0.2374 |
Drill Bit Size | 6.03mm |
Shank Dia. | 6 mm |
Overall Length | 75.00 mm |
Flute Length | 12.00 mm |
Reamer Size | 6.03 mm |
Size- Decimal | 6.03mm (0.2374) |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 6.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Hand Ratchet, Chrome plated (H-51AB)
- TITAN 13 Piece Metric Hex Key Set (TIT16136)
- RIDGID Cable, Cable, C14 (62295)
- CMT 12" Stainless Steel Blade (226.580.12)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- Walter Carbide Chucking Reamers