Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482-4
Zoro # G8351673
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.00mm
- Shank Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2482-4
- Zoro # G8351673
- UPC # 04031132347301
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00mm |
Shank Dia. | 6 mm |
Overall Length | 75.00 mm |
Flute Length | 12.00 mm |
Size- Decimal | 4.00mm (0.1575) |
Reamer Size | 4.00 mm |
Size - Decimal | 4.00mm - 0.1575 |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Flexhead Extra Hands Magnifier With 2 LEDs and Alligator Clamps (55669IND)
- METALPRO Round Punch/Die Set 29/32 (MP8021)
- WESTWARD 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4LXT7)
- LEVEL 5 TOOLS Corner Roller Handle, 47" - 77 (4-796)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- Walter Reamers