Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482-3.97
Zoro # G8296215
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Size - Decimal 3.97mm - 0.1563
- Drill Bit Size 5/32"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2482-3.97
- Zoro # G8296215
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Size - Decimal | 3.97mm - 0.1563 |
Drill Bit Size | 5/32" |
Shank Dia. | 6 mm |
Overall Length | 75.00 mm |
Flute Length | 12.00 mm |
Reamer Size | 3.97 mm |
Size- Decimal | 3.97mm (0.1563) |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 3.97 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 12pc Quick Switch Snap Ring Pliers (3595)
- FLEMING SUPPLY 70-piece Capacity Wall Mount / Drawer Battery Organizer with Removeable Volt Tester for Office/Home (550810ALQ)
- MORSE 4-3/4" Carbide Grit Hole Saw (MHSG76)
- MITUTOYO Ht Gage Acs, Ball Probe, 2mm (957261)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- Walter Carbide Chucking Reamers