Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482-19
Zoro # G7912983
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 19.00mm
- Shank Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2482-19
- Zoro # G7912983
- UPC # 04031132347868
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 19.00mm |
Shank Dia. | 20 mm |
Overall Length | 150.00 mm |
Flute Length | 25.00 mm |
Size- Decimal | 19.00mm (0.7480) |
Reamer Size | 19.00 mm |
Size - Decimal | 19.00mm - 0.7480 |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 19.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG OFFSET RACHET 7mm x 8mm 12PT BXX WR (KHROWM-0708DH)
- WILTON 3" Cross Slide Drill Press Vise (11693)
- AMPCO SAFETY TOOLS Flange Wedge, Non-Spark, 2 x 2 x 8 in (W-13)
- HUOT Drill Bit Case, Stub Length, Steel (11550)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- Walter Carbide Chucking Reamers