Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482-10.03
Zoro # G8046491
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size - Decimal 10.03mm - 0.3949
- Material - Machining Carbide
- Drill Bit Size 10.03mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2482-10.03
- Zoro # G8046491
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Size - Decimal | 10.03mm - 0.3949 |
Drill Bit Size | 10.03mm |
Flute Length | 20.00 mm |
Shank Dia. | 10 mm |
Reamer Size | 10.03 mm |
Overall Length | 120.00 mm |
Size- Decimal | 10.03mm (0.3949) |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 10.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 7/8x7/8x7/8x3-1/8 (C31936)
- EVOLUTION 13/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT812L)
- SUNEX Internal Star Impact Socket T50 (2690S5)
- GEARWRENCH 11 Piece 1/2" Drive 6 Point Standard SAE Socket Set (80703)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- MAGAFOR Chucking Reamer, 6.00mm, Carbide (88860006000)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- Walter Reamers