Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482-10.02
Zoro # G8127865
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size - Decimal 10.02mm - 0.3945
- Drill Bit Size 10.02mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2482-10.02
- Zoro # G8127865
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Size - Decimal | 10.02mm - 0.3945 |
Drill Bit Size | 10.02mm |
Flute Length | 20.00 mm |
Overall Length | 120.00 mm |
Shank Dia. | 10 mm |
Size- Decimal | 10.02mm (0.3945) |
Reamer Size | 10.02 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 10.02 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENRYU SILENCER SAW BLD 10""X50T (SL-25550TC)
- PROSKIT Heavy Duty Cutter w/Safety Clip (200-082)
- STARRETT Benchtop Hardness Tester, A, B, C Scales (3814)
- KRAFT TOOL Pointing Trowel w/ProForm, 6" x 2-3/4 (GG427PF)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- Walter Carbide Chucking Reamers