Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482-10.01
Zoro # G7818614
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size - Decimal 10.01mm - 0.3941
- Material - Machining Carbide
- Drill Bit Size 10.01mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2482-10.01
- Zoro # G7818614
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Size - Decimal | 10.01mm - 0.3941 |
Drill Bit Size | 10.01mm |
Shank Dia. | 10 mm |
Overall Length | 120.00 mm |
Flute Length | 20.00 mm |
Size- Decimal | 10.01mm (0.3941) |
Reamer Size | 10.01 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 10.01 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock-On (DWE43214N)
- WIDIA Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A06350)
- MARSHALLTOWN Concrete Placer Handle, 54 x1-1/4 In, Wood (828)
- PROTO Proto J5024H 3/8" Drive Deep Socket 3/4" - 6 Point (J5024H)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- Walter Carbide Chucking Reamers