Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2482-10
Zoro # G8135495
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.00mm
- Shank Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2482-10
- Zoro # G8135495
- UPC # 00014817372076
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.00mm |
Shank Dia. | 10 mm |
Overall Length | 120.00 mm |
Flute Length | 20.00 mm |
Size- Decimal | 10.00mm (0.3937) |
Reamer Size | 10.00 mm |
Size - Decimal | 10.00mm - 0.3937 |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Insert Bit, 1/4" (0715730119)
- STARRETT Steel Rule, Flexible, 6 In, Type 34 Grad (C334-150)
- JET Replacement Blade For Jet 36In. Vertical (5674030)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, TICN (374925TICN)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- Walter Reamers