Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2481TMS-5.01
Zoro # G8068225
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size - Decimal 5.01mm - 0.1972
- Material - Machining Carbide
- Drill Bit Size 5.01mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2481TMS-5.01
- Zoro # G8068225
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Size - Decimal | 5.01mm - 0.1972 |
Drill Bit Size | 5.01mm |
Shank Dia. | 6 mm |
Overall Length | 75.00 mm |
Flute Length | 12.00 mm |
Reamer Size | 5.01 mm |
Size- Decimal | 5.01mm (0.1972) |
Description
Chucking Reamer, Carbide, TiAlN, Metric, 5.01 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K22)
- KRAFT TOOL Elite Series Carbon Steel Cem, 14"x4 (CFE217)
- RIDGID 36" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 5" Jaw Capacity (836)
- IDEAL Communications Tool Kit, No. of Pcs. 7 (33-505)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- Walter Reamers