Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2481TMS-20
Zoro # G8288971
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 20.00mm
- Shank Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2481TMS-20
- Zoro # G8288971
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 20.00mm |
Shank Dia. | 20 mm |
Overall Length | 150.00 mm |
Flute Length | 25.00 mm |
Reamer Size | 20.00 mm |
Size- Decimal | 20.00mm (0.7874) |
Size - Decimal | 20.00mm - 0.7874 |
Description
Chucking Reamer, Carbide, TiAlN, Metric, 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3117)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 16 Foot Reinforced H Aluminum Welded End Cap (22-517)
- WRIGHT TOOL Spanner Wrench Adjustible Hook Black Ind (9632)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- HARVEY TOOL 0.0645 in. Reamer dia x 0.4370 in. 7/16 Margin Length Carbide Reamer, 4 Flutes (RSB0645)
- Walter Carbide Chucking Reamers