Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2481TMS-12.02
Zoro # G8092481
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size - Decimal 12.02mm - 0.4732
- Drill Bit Size 12.02mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2481TMS-12.02
- Zoro # G8092481
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Size - Decimal | 12.02mm - 0.4732 |
Drill Bit Size | 12.02mm |
Shank Dia. | 12 mm |
Overall Length | 120.00 mm |
Flute Length | 20.00 mm |
Size- Decimal | 12.02mm (0.4732) |
Reamer Size | 12.02 mm |
Description
Chucking Reamer, Carbide, TiAlN, Metric, 12.02 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 49 Pieces 1/4 in to 7/8 in, 6 mm to 21 mm , Chrome (1KEH7)
- BOSTITCH 21 Ga. 21 deg Framing Nailer Kit (BTF83PL)
- KO-KEN Bit TORXPLUS 25IP 50mm 1/4 Hex Drive (121T.50-25IP)
- KRAFT TOOL Stainless Steel Venetian Trowel, 8" x 3 (PL627PF)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- Walter Carbide Chucking Reamers