Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2481TMS-12.01
Zoro # G8329535
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size - Decimal 12.01mm - 0.4728
- Drill Bit Size 12.01mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2481TMS-12.01
- Zoro # G8329535
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Size - Decimal | 12.01mm - 0.4728 |
Drill Bit Size | 12.01mm |
Shank Dia. | 12 mm |
Overall Length | 120.00 mm |
Flute Length | 20.00 mm |
Size- Decimal | 12.01mm (0.4728) |
Reamer Size | 12.01 mm |
Description
Chucking Reamer, Carbide, TiAlN, Metric, 12.01 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Combination, Spline (JSCV34)
- WESTWARD Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPTF (5TWX0)
- DAYTON 5" Machine Vise with Fixed Base (31LZ69)
- STABILA Plate Level, 7 to 12 ft., Aluminum (35712)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- Walter Carbide Chucking Reamers