Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2481TMS-10.5
Zoro # G7943957
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.50mm
- Shank Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2481TMS-10.5
- Zoro # G7943957
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.50mm |
Shank Dia. | 12 mm |
Overall Length | 120.00 mm |
Flute Length | 20.00 mm |
Size- Decimal | 10.50mm (0.4134) |
Reamer Size | 10.50 mm |
Size - Decimal | 10.50mm - 0.4134 |
Description
Chucking Reamer, Carbide, TiAlN, Metric, 10.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25' Compact Tape Measure (48-22-6625)
- MAYHEW Slotted and Screwdriver Set, 6pcs (27021LT)
- FISKARS EXT FRUIT PICKER 144in. (340160-1001)
- STABILA Extendable Level - 36"-59" 80T (29459)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- Walter Reamers