Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2481-9.5
Zoro # G8100127
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 9.50mm
- Shank Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2481-9.5
- Zoro # G8100127
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.50mm |
Shank Dia. | 10 mm |
Overall Length | 120.00 mm |
Flute Length | 20.00 mm |
Reamer Size | 9.50 mm |
Size- Decimal | 9.50mm (0.3740) |
Size - Decimal | 9.50mm - 0.3740 |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 9.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24F)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, 7 pcs (19303)
- HUSQVARNA Water Tank, 7.9 gal. (599266701)
- TITAN Belt, Replacement Work Belt, Black, Plastic (IDWB-XXL)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- Walter Carbide Chucking Reamers