Shop All Carbide Chucking Reamers
Walter
Walter Titex - High speed solid carbide reamer
Mfr # F2481-7.98
Zoro # G8329474
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size - Decimal 7.98mm - 0.3142
- Drill Bit Size 7.98mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2481-7.98
- Zoro # G8329474
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Drill Bit Dimension Type | Metric |
Size - Decimal | 7.98mm - 0.3142 |
Drill Bit Size | 7.98mm |
Shank Dia. | 8 mm |
Overall Length | 100.00 mm |
Flute Length | 16.00 mm |
Size- Decimal | 7.98mm (0.3142) |
Reamer Size | 7.98 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 7.98 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mill File, American, Rectangular, Smooth (78148600)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 22mm -1.50 (1765)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1217 ft.-lb. (CP8272-D)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134207030)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- Walter Reamers